Freezing Boxes
Freezer storage box, 100-place, Green, 140×145×61 mm
Catalog # DIUKRTP/72101-G
Supplier: DISTRIBUTOR
Jump to:
Product Details & Documents
Freezer storage boxes for use with vials, tubes and microtubes from 0,5 to 2 ml in volume and to hold tubes up to 53,5 mm in diameter.
- Alphanumeric grid on lid for easy reference
- Stackable, with hinged lid
- Black boxes available for use with light sensitive samples
- Self adhesive grid is also available which attaches to the underneath of the box
Specifications
- Colour:Green
- Description:Freezer storage box, 100-place
- Dimensions:140×145×61 mm
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



