Freezing Boxes
Freezer storage box, 100-place, Black, 140×145×61 mm
DIUKRTP/72101-BK
Freezer storage boxes for use with vials, tubes and microtubes from 0,5 to 2 ml in volume and to hold tubes up to 53,5 mm in diameter.
- Alphanumeric grid on lid for easy reference
- Stackable, with hinged lid
- Black boxes available for use with light sensitive samples
- Self adhesive grid is also available which attaches to the underneath of the box
- Colour:Black
- Description:Freezer storage box, 100-place
- Dimensions:140×145×61 mm
- Seq:01



