Stereo zoom microscope
Stereo zoom microscope, SMZ 745, Binocular
Catalog # NIKOMMA36400
Supplier: NIKON
Jump to:
Product Details & Documents
This stereo zoom microscope is designed to be used in environments where the temperature and humidity are high.
- Ergonomic zooming knob with anti-mould design
- Click-stop for each magnification
- ESD protection to prevent samples from being damaged by electrostatic discharge
- Greenough optical system, magnification from 3,35 to 300×, high optical zoom magnification 7,5×
- Reflection prism for bright, high contrast images to be obtained
Specifications
- Model:SMZ 745
- Description:Stereo zoom microscope
- Type:Binocular
- Cat. No.:NIKOMMA36400
- Zoom lens:0,67× - 5×
- Head:45° inclined
- Illumination:LED
- Working distance:115 mm



