Tissue grinders, Dounce
Clearances: 0,04 / 0,07 mm, 7 ml, 16,6×82 mm
Catalog # GLPR20902J
Supplier: GLASS PRECISION ENGINEERING
Jump to:
Product Details & Documents
All-glass Dounce tissue grinders designed for fine particle size reductions without damage to cell nuclei. Supplied with two interchangeable pestles ground and polished to 'large' and 'small' clearances for use in the same tube. Large pestle used for sample preparation. Tight pestle for final homogenate.
Specifications
- Capacity:7 ml
- Description:Clearances: 0,04 / 0,07 mm
- Seq:02
- Ø ext.×length:16,6×82 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



