Dewars, Dilvac
Enamelled steel container with handle, lid and clip, MS333C200038 (container + refill)
Catalog # 479-0866
Supplier: DAY IMPEX
Jump to:
Product Details & Documents
Multi-purpose container, suitable for LN₂ or dry-ice. High-quality borosilicate glass inner flasks, ultra-low evacuated in attractive blue stove-enameled tough steel outer container.
- Rust-and corrosion-resistant
- Cushioned base to prevent benchtop damage
Dewar blue enamelled steel containers, with handle and lid: Not suitable for transport.
Dewar blue enamelled steel containers with handle, lid and clips: Clips for securing the lid makes these dewars suitable for transport.
Dewar blue enamelled steel container, without handle and lid: Designed for laboratory, hospital and industrial use. Safe for use with all liquid gases and ideal for cold traps.
* The external diameter refers to the container and does not include allowance for the handle bracket or clips.
Specifications
- Description:Enamelled steel container with handle, lid and clip, MS333C200038 (container + refill)
- Seq:23
- Cat. No.:479-0866
- Int.Ø:150 mm
- Capacity:4,5 L
- Int. height:280 mm
- Model:MS333C20038
- Ø×H:245×445 mm
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Refill for MS333/SS333, with I.Ø 150 mm and I.Depth 280 mm, with capacity 4.5 LRefill for MS333/SS333, with I.Ø 150 mm and I.Depth 280 mm, with capacity 4.5 LDAYI470/333SS333/MS333Log in for availability1 * 1 items - £178.00
Product Information
- Catalog #ForAvailabilityPrice
- Refill for MS111/SS111, with I.Ø 85 mm and I.Depth 185 mm, with capacity 1 LRefill for MS111/SS111, with I.Ø 85 mm and I.Depth 185 mm, with capacity 1 LDAYI470/111SS111/MS111Log in for availability1 * 1 items - £122.00



