Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
Dewars, Dilvac

Dewars, Dilvac

Enamelled steel container with handle and lid, MS222 (container + refill)
Catalog # 479-0496
Supplier:   DAY IMPEX
Dewars, Dilvac
Catalog # 479-0496
Supplier:  DAY IMPEX
Dewars, Dilvac
Dewars, Dilvac

Enamelled steel container with handle and lid, MS222 (container + refill)

Price
£190.99
Log in for availability
1 * 1 items
Product Details & Documents

Multi-purpose container, suitable for LN₂ or dry-ice. High-quality borosilicate glass inner flasks, ultra-low evacuated in attractive blue stove-enameled tough steel outer container.

  • Rust-and corrosion-resistant
  • Cushioned base to prevent benchtop damage

Dewar blue enamelled steel containers, with handle and lid: Not suitable for transport.

Dewar blue enamelled steel containers with handle, lid and clips: Clips for securing the lid makes these dewars suitable for transport.

Dewar blue enamelled steel container, without handle and lid: Designed for laboratory, hospital and industrial use. Safe for use with all liquid gases and ideal for cold traps.

* The external diameter refers to the container and does not include allowance for the handle bracket or clips.

Specifications
  • Description:
    Enamelled steel container with handle and lid, MS222 (container + refill)
  • Seq:
    002
  • Cat. No.:
    479-0496
  • Int.Ø:
    106 mm
  • Capacity:
    2 L
  • Int. height:
    205 mm
  • Model:
    MS222
  • Ø×H:
    142×268 mm
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Refill for MS333/SS333, with I.Ø 150 mm and I.Depth 280 mm, with capacity 4.5 L
    Refill for MS333/SS333, with I.Ø 150 mm and I.Depth 280 mm, with capacity 4.5 L
    DAYI470/333
    SS333/MS333
    Log in for availability
    1 * 1 items - £178.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Refill for MS111/SS111, with I.Ø 85 mm and I.Depth 185 mm, with capacity 1 L
    Refill for MS111/SS111, with I.Ø 85 mm and I.Depth 185 mm, with capacity 1 L
    DAYI470/111
    SS111/MS111
    Log in for availability
    1 * 1 items - £122.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.