Volumetric flasks, class A, USP, white markings
50 ml, 12/21, 140 mm, 0,06 ± ml
Catalog # HIRS264017527
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
DURAN®, borosilicate glass, amber, with PE stopper, USP certified.
- White enamelled indelible markings resistant to acids and alkalis
- USP, with dated batch identification
- Additional USP batch certificates can be generated and printed at any time free of charge at www.hirschmannlab.de
Certifications: DIN EN ISO 1042
Specifications
- NS:12/21
- Capacity:50 ml
- Height:140 mm
- Seq:11
- Tolerance:0,06 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



