LiChrosorb® RP-8, HPLC Columns
Analytical, RP-8, 100 Å, 5 µm, 4,60 mm, 250 mm
Catalog # LIRP8-5-250A
Supplier: Avantor
Jump to:
Product Details & Documents
These columns with high purity base deactivated porous silica are ideal for the separation of basic molecules.
- Irregular porous silica
- High efficiency and complimentary phase selectivity
Certificates
Search by Lot NumberSpecifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:5 µm
- Pore size:100 Å
- Length:250 mm
- Seq:20
- Phase:RP-8
- Carbon load:9,5%
- Cat. No.:LIRP8-5-250A
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Endcapped:No|No
- Surface area:300 m²/g
- Environmentally Preferable:Low Manufacturing Impact



