LiChrosorb® RP-8, HPLC Columns
Analytical, RP-8, 100 Å, 5 µm, 4,00 mm, 125 mm
LIRP8-5-125AF
: Avantor
- Column Format:Analytical
- Ø int.:4,00 mm
- Particle Size:5 µm
- Pore size:100 Å
- Length:125 mm
- Seq:10
- Phase:RP-8
- Carbon load:9,5%
- Cat. No.:LIRP8-5-125AF
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Endcapped:No|No
- Surface area:300 m²/g
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



