NMR sample tubes, Standard series
203 mm, ± 70 µm, ± 20 µm, MHz: HT plus
Catalog # GLPR502-8
Supplier: GLASS PRECISION ENGINEERING
Jump to:
Product Details & Documents
Glass, Class A, ASTM Type 1.
Specifications
- Camber:± 70 µm
- Concentricity:± 20 µm
- Type:MHz: HT plus
- Length:203 mm
- Seq:10



