NMR sample tubes, Select series
203 mm, 19 µm, ±7 µm, 400 MHz
Catalog # 634-1303
Supplier: GLASS PRECISION ENGINEERING
Jump to:
Product Details & Documents
For ceramic turbines.
Specifications
- Camber:19 µm
- Concentricity:±7 µm
- Frequency:400 MHz
- Length:203 mm
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



