NMR sample tubes, Standard series
203 mm, ± 19 µm, ± 7 µm, MHz: 400
Catalog # 634-1301
Supplier: GLASS PRECISION ENGINEERING
Jump to:
Product Details & Documents
Glass, Class A, ASTM Type 1.
Specifications
- Camber:± 19 µm
- Concentricity:± 7 µm
- Type:MHz: 400
- Length:203 mm
- Seq:04



