DELFIA Enhancement Solution 1 * 1.000 mL
Catalog # PERK4001-0010
Supplier: PerkinElmer
Frequently Bought Together
Acetone ≥99%, TECHNICAL
Supplier: VWR Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Chloroform ≥98% stabilised, TECHNICAL
Supplier: VWR Chemicals
Water, HiPerSolv CHROMANORM® for LC-MS, suitable for UPLC/UHPLC instruments
Supplier: VWR Chemicals
Cyclohexane ≥99%, GPR RECTAPUR®
Supplier: VWR Chemicals
N,N-Dimethylformamide anhydrous, 99.8 % 1 * 1 L
Supplier: Merck
Glycerine ≥98%, GPR RECTAPUR®
Supplier: VWR Chemicals
Isoamyl alcohol, TECHNICAL
Supplier: VWR Chemicals
Ethanol, GPR RECTAPUR®
Supplier: VWR Chemicals
Iodomethane ≥99% stabilised
Supplier: Thermo Fisher Scientific
Microplates, 384-well
Supplier: Greiner Bio-One
Hydrochloric acid ≥36.5% ≥99.999% (metals basis)
Supplier: Thermo Fisher Scientific
1-Butanol ≥99%
Supplier: Thermo Fisher Scientific
9-Fluorenylmethyl chloroformate (Fmoc chloride), Supelco®
Supplier: Merck