Long handle swabs TX761, Alpha®
Swabs TX761 with flexible paddle head and long handle, PP/PE, 162,3 mm
Supplier: Texwipe
Jump to:
Product Details & Documents
This 100% continuous filament polyester is heat-moulded (thermally-bonded) onto a polypropylene handle, eliminating the need for contaminating adhesives. The exposed edges are sealed to reduce fibre release.
- Cleanroom laundered knitted polyester for low particle generation and extractable levels
- A double layer of Alpha polyester gives additional body and absorbency
- Flexible internal head paddle, long handle
Used for cleaning and validation sampling applications that demand an ultra-clean swab.
Packaging: Cleanroom processed bag-within-a-bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.
Documents
Specifications
- Description:Swabs TX761 with flexible paddle head and long handle
- Length:162,3 mm
- Seq:2
- Shaft/head:PP/PE
- Cat. No.:710-0562
- Head length:16,8 mm
- Head width:6,8 mm
- Handle length:146 mm
- Handle width:3,2 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



