VWR®, Magnetic stirring bars, micro
15 mm, 1,5 mm
Catalog # 442-0473
Supplier: VWR Collection
Jump to:
Product Details & Documents
PTFE coated, strong Alnico V magnetic core. Round, smooth surface. For use in the smallest containers.
- Excellent chemical resistance
- Temperature resistant, suitable for high and low temperature applications (−200 to +280 °C)
Specifications
- Ø:1,5 mm
- Length:15 mm
- Seq:80



