Viscometers with suspended level
Viscometer with suspended level, 20000 - 100 000 mm²/s, 100 K, 330 mm, 22 − 40 ml
Catalog # 616-3324
Supplier: POULTEN SELFE LEE
Jump to:
Product Details & Documents
UKAS viscometers with suspended level.
Certifications: ISO 3104, ISO 3105, ASTM D445/446, IP 71, BS 188.
Specifications
- Range:20000 - 100 000 mm²/s
- Volume:22 − 40 ml
- Description:Viscometer with suspended level
- Length:330 mm
- Seq:09
- Constant:100 K
- Cat. No.:616-3324
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



