Viscometers with suspended level
Viscometer with suspended level, 60 - 300 mm²/s, 0,3 K, 330 mm, 22 − 40 ml
Catalog # 616-3319
Supplier: POULTEN SELFE LEE
Jump to:
Product Details & Documents
UKAS viscometers with suspended level.
Certifications: ISO 3104, ISO 3105, ASTM D445/446, IP 71, BS 188.
Specifications
- Range:60 - 300 mm²/s
- Volume:22 − 40 ml
- Description:Viscometer with suspended level
- Length:330 mm
- Seq:04
- Constant:0,3 K
- Cat. No.:616-3319



