Viscometers with suspended level
Viscometer with suspended level, 2 - 10 mm²/s, 0,01 K, 330 mm, 22 − 40 ml
616-3316
UKAS viscometers with suspended level.
Certifications: ISO 3104, ISO 3105, ASTM D445/446, IP 71, BS 188.
- Range:2 - 10 mm²/s
- Volume:22 − 40 ml
- Description:Viscometer with suspended level
- Length:330 mm
- Seq:01
- Constant:0,01 K
- Cat. No.:616-3316
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



