Measuring cylinders, tall form, class B, PYREX®
50 ml, 1,0 ml, 195 mm, 1,0 ± ml
Catalog # 612-0069
Supplier: SciLabware
Jump to:
Product Details & Documents
Borosilicate glass, tall form, class B.
- White enamel graduations
- Polyethylene foot absorbs impact and reduces breakage
Specifications
- Capacity:50 ml
- Height:195 mm
- Division:1,0 ml
- Tolerance:1,0 ± ml
Accessories
Product Information
- Catalog #AvailabilityPrice
- Base for 10 ml cylinders (612-0065)
Product Information
- Catalog #AvailabilityPrice
- Base for 25 ml cylinders (612-0067)
Product Information
- Catalog #AvailabilityPrice
- Base for 250 ml cylinders (612-0073, 612-0090)Base for 250 ml cylinders (612-0073, 612-0090)BIBB4500/06MLog in for availability1 * 10 items - £39.90
Product Information
- Catalog #AvailabilityPrice
- Base for 100 ml cylinders (612-0071, 612-0088)Base for 100 ml cylinders (612-0071, 612-0088)BIBB4500/04MLog in for availability1 * 10 items - £29.00
Product Information
- Catalog #AvailabilityPrice
- Base for 50 ml cylinders (612-0069, 612-0086)Base for 50 ml cylinders (612-0069, 612-0086)BIBB4500/02MLog in for availability1 * 10 items - £25.00
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



