Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
 

Laminar flow workstations, A range

Model A5VB, with internal width 1553 mm, A- Range, Vertical
  135-0014
 :   BASSAIRE
Laminar flow workstations, A range
  135-0014
 :  BASSAIRE
Laminar flow workstations, A range
Laminar flow workstations, A range

Model A5VB, with internal width 1553 mm, A- Range, Vertical

 
 
   
1 * 1 items
 

These laminar flow workstations have been designed to protect product and operating staff by maintaining a dust free ultra clean environment. The A-range offers a more superior design being of one-piece laminated construction with a laminated post formed worktop. This design eliminates the use of aluminium tubular section thereby offering improved rigidity.

  • Combine safety and reliability
  • User-friendly and easy to clean and sanitize
  • Provide an aesthetic appearance
  • Choice of five sizes in horizontal (H) or vertical (V) flow configuration
  • Bench (B) or free standing (F) models
  • 13 Amp socket outlet and variable speed controllers

A variety of optional features including ULPA filter packs, night roller blinds, gas, vacuum and nitrogen outlets and special order sizes are available. Please contact Avantor for further information.

Certifications: All units conform to BS EN ISO 14644 (ISO Class 4 and 5), PAT 60 tested and have individual fused protection.

Delivery information: The cabinet prices include direct delivery from Bassaire to the customer's goods in area (UK mainland only).

 
  • Description:
    Model A5VB, with internal width 1553 mm, A- Range
  • Flow:
    Vertical
  • Cat. No.:
    135-0014
  • Fans:
    Double inlet, centrifugal, super silent and thermally protected
  • Ext.Ø×H:
    780×1109 mm
  • Filters:
    Pre-filter: 92% efficient at 5,0 micron
    HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
  • Air velocity:
    0,45
  • Operating resistance:
    Maximum 230 Pa
  • Lighting:
    1000 Lux minimum at work surface
  • Model:
    A-Range
  • Electrical supply:
    230 - 240 V, 50/60 Hz single phase
  • Int.Ø×H:
    505×600 mm
  • Noise level:
    Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
Accessories

 

  •  
    Description
     
     
  • 135-0047
    S3 main filter for all P3, A3 and K3 models
       
    1 * 1 items

 

  •  
    Description
     
     
  • 135-0045
    S2 main filter for all P2, A2 and K2 models
       
    1 * 1 items

 

  •  
    Description
     
     
  • 135-0048
    S3 pre-filter for all P3, A3 and K3 models
       
    1 * 6 items

 

  •  
    Description
     
     
  • 135-0049
    S4 main filter for all P4, A4 and K4 models
       
    1 * 1 items

 

  •  
    Description
     
     
  • 135-0051
    S5 main filter for all P5, A5 and K5 models
       
    1 * 1 items

 

  •  
    Description
     
     
  • 135-0052
    S5 pre-filter for all P5, A5 and K5 models
       
    1 * 1 items

 

  •  
    Description
     
     
  • 135-0053
    S6 main filter for all P6, A6 and K6 models
       
    1 * 1 items

 

  •  
    Description
     
     
  • 135-0054
    S6 pre-filter for all P6, A6 and K6 models
       
    1 * 1 items

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.