Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
Laminar flow workstations, A range

Laminar flow workstations, A range

Model A2HB, with internal width 614 mm, A- Range, Horizontal
Catalog # 135-0000
Supplier:   BASSAIRE
Laminar flow workstations, A range
Catalog # 135-0000
Supplier:  BASSAIRE
Laminar flow workstations, A range
Laminar flow workstations, A range

Model A2HB, with internal width 614 mm, A- Range, Horizontal

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

These laminar flow workstations have been designed to protect product and operating staff by maintaining a dust free ultra clean environment. The A-range offers a more superior design being of one-piece laminated construction with a laminated post formed worktop. This design eliminates the use of aluminium tubular section thereby offering improved rigidity.

  • Combine safety and reliability
  • User-friendly and easy to clean and sanitize
  • Provide an aesthetic appearance
  • Choice of five sizes in horizontal (H) or vertical (V) flow configuration
  • Bench (B) or free standing (F) models
  • 13 Amp socket outlet and variable speed controllers

A variety of optional features including ULPA filter packs, night roller blinds, gas, vacuum and nitrogen outlets and special order sizes are available. Please contact Avantor for further information.

Certifications: All units conform to BS EN ISO 14644 (ISO Class 4 and 5), PAT 60 tested and have individual fused protection.

Delivery information: The cabinet prices include direct delivery from Bassaire to the customer's goods in area (UK mainland only).

Specifications
  • Description:
    Model A2HB, with internal width 614 mm, A- Range
  • Flow:
    Horizontal
  • Cat. No.:
    135-0000
  • Fans:
    Double inlet, centrifugal, super silent and thermally protected
  • Ext.Ø×H:
    780×1109 mm
  • Filters:
    Pre-filter: 92% efficient at 5,0 micron
    HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
  • Air velocity:
    0,45 m/s
  • Operating resistance:
    Maximum 230 Pa
  • Lighting:
    1000 Lux minimum at work surface
  • Model:
    A-Range
  • Electrical supply:
    230 - 240 V, 50/60 Hz single phase
  • Int.Ø×H:
    505×600 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • S3 main filter for all P3, A3 and K3 models
    S3 main filter for all P3, A3 and K3 models
    135-0047
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • S2 main filter for all P2, A2 and K2 models
    S2 main filter for all P2, A2 and K2 models
    135-0045
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • S3 pre-filter for all P3, A3 and K3 models
    S3 pre-filter for all P3, A3 and K3 models
    135-0048
    Log in for availability
    1 * 6 items

Product Information

  • Catalog #
    Availability
    Price
  • S4 main filter for all P4, A4 and K4 models
    S4 main filter for all P4, A4 and K4 models
    135-0049
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • S5 main filter for all P5, A5 and K5 models
    S5 main filter for all P5, A5 and K5 models
    135-0051
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • S5 pre-filter for all P5, A5 and K5 models
    S5 pre-filter for all P5, A5 and K5 models
    135-0052
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • S6 main filter for all P6, A6 and K6 models
    S6 main filter for all P6, A6 and K6 models
    135-0053
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • S6 pre-filter for all P6, A6 and K6 models
    S6 pre-filter for all P6, A6 and K6 models
    135-0054
    Log in for availability
    1 * 1 items