Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
Laminar flow workstations, K range

Laminar flow workstations, K range

Model K4, with internal width 1220 mm, K - Range, Horizontal
Catalog # 135-0022
Supplier:   BASSAIRE
Laminar flow workstations, K range
Catalog # 135-0022
Supplier:  BASSAIRE
Laminar flow workstations, K range
Laminar flow workstations, K range

Model K4, with internal width 1220 mm, K - Range, Horizontal

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Designed to protect product and operating staff by maintaining a dust free ultra clean environment. The K-range is constructed from anodised aluminium tubular section with clear acrylic infill panels. K-range enclosures are available assembled or in kit form if required (please specify).

  • Combine safety and reliability
  • User-friendly and easy to clean and sanitise
  • Choice of five sizes in horizontal (H) or vertical (V) flow configuration
  • Bench (B) or free standing (F) models
  • 13 amp socket outlet and variable speed controllers
  • Easy self-assemble, particle-free air to ISO 14644 via Bassaire S-series filter/fan module
  • Convertible to negative pressure operation (reverse airflow) with special adapter kit

To prepare the enclosure frame, clean the module HEPA filter face, enclosure side screens and work surface (if fitted) with a vacuum cleaner hose. Finish off surface with a lint free duster and/or suitable decontaminating solutions for bacteriological operations. The only maintenance required is frequent cleaning.

A variety of optional features including ULPA filter packs, night roller blinds, gas, vacuum and nitrogen outlets and special order sizes are available. Please contact Avantor for further information.

Certifications: All units conform to BS EN ISO 14644 (ISO Class 4 and 5), PAT 60 tested and have individual fused protection.

Delivery information: The cabinet prices include direct delivery from Bassaire to the customer's goods in area (UK mainland only).

Specifications
  • Description:
    Model K4, with internal width 1220 mm, K - Range
  • Flow:
    Horizontal
  • Cat. No.:
    135-0022
  • Fans:
    Double inlet, centrifugal, super silent and thermally protected
  • Ext.Ø×H:
    1115×600 mm
  • Filters:
    Pre-filter: 92% efficient at 5,0 micron
    HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
  • Air velocity:
    0,45
  • Operating resistance:
    Maximum 230 Pa
  • Lighting:
    1000 Lux minimum at work surface
  • Model:
    K-Range
  • Electrical supply:
    230 - 240 V, 50/60 Hz single phase
  • Int.Ø×H:
    645×600 mm
  • Noise level:
    Level ISO 14644 at normal ambient levels of 35 - 40 dB(A)
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • S4 main filter for all P4, A4 and K4 models
    S4 main filter for all P4, A4 and K4 models
    135-0049
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • S5 main filter for all P5, A5 and K5 models
    S5 main filter for all P5, A5 and K5 models
    135-0051
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • S2 main filter for all P2, A2 and K2 models
    S2 main filter for all P2, A2 and K2 models
    135-0045
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • S3 main filter for all P3, A3 and K3 models
    S3 main filter for all P3, A3 and K3 models
    135-0047
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • S3 pre-filter for all P3, A3 and K3 models
    S3 pre-filter for all P3, A3 and K3 models
    135-0048
    Log in for availability
    1 * 6 items

Product Information

  • Catalog #
    Availability
    Price
  • S5 pre-filter for all P5, A5 and K5 models
    S5 pre-filter for all P5, A5 and K5 models
    135-0052
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • S6 main filter for all P6, A6 and K6 models
    S6 main filter for all P6, A6 and K6 models
    135-0053
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • S6 pre-filter for all P6, A6 and K6 models
    S6 pre-filter for all P6, A6 and K6 models
    135-0054
    Log in for availability
    1 * 1 items