Laminar flow workstations, P range
Laminar flow workstation, P-Range, free-standing-configurated, vertical airflow, model P3VF, Vertical
135-0033
: BASSAIRE
These laminar flow workstations have been designed to protect product and operating staff by maintaining a dust free ultra clean environment. The P-range is constructed in white powder coated high quality carbon steel with a 304 L stainless steel post formed worktop.
- Combine safety and reliability
- User-friendly and easy to clean and sanitize
- Provide an aesthetic appearance
- Choice of five sizes in horizontal (H) or vertical (V) flow configuration
- Bench (B) or free standing (F) models
- 13 amp socket outlet and variable speed controllers
A variety of optional features including ULPA filter packs, night roller blinds, gas, vacuum and nitrogen outlets and special order sizes are available. Please contact Avantor for further information.
: All units conform to BS EN ISO 14644 (ISO Class 4 and 5), PAT 60 tested and have individual fused protection.
- Description:Laminar flow workstation, P-Range, free-standing-configurated, vertical airflow, model P3VF
- Seq:24
- Flow:Vertical
- Cat. No.:135-0033
- Fans:Double inlet, centrifugal, super silent and thermally protected
- Filters:Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Air velocity:0,23 m/s*
- Int. W×D×H:915×635×600 mm
- Operating resistance:Maximum 230 Pa
- Lighting:1000 Lux minimum at work surface
- Model:P3V
- Electrical supply:230 - 240 V, 50/60 Hz single phase
- Ext. W×D×H:660×965×1286 mm
- Weight:100 kg
- Noise level:Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
Accessories
- Description
- Description
- Description
- Description
- Description
- Description
- Description
- Description



