Laminar flow workstations, P range
Product Details & Documents
These laminar flow workstations have been designed to protect product and operating staff by maintaining a dust free ultra clean environment. The P-range is constructed in white powder coated high quality carbon steel with a 304 L stainless steel post formed worktop.
- Combine safety and reliability
- User-friendly and easy to clean and sanitize
- Provide an aesthetic appearance
- Choice of five sizes in horizontal (H) or vertical (V) flow configuration
- Bench (B) or free standing (F) models
- 13 amp socket outlet and variable speed controllers
A variety of optional features including ULPA filter packs, night roller blinds, gas, vacuum and nitrogen outlets and special order sizes are available. Please contact Avantor for further information.
Certifications: All units conform to BS EN ISO 14644 (ISO Class 4 and 5), PAT 60 tested and have individual fused protection.
Specifications
- Description:Laminar flow workstation, P-Range, bench-configurated, horizontal airflow, model P3HB
- Seq:03
- Flow:Horizontal
- Fans:Double inlet, centrifugal, super silent and thermally protected
- Electrical supply:230− 240 V, 50/60 Hz single phase
- Ext. W×D×H:985×720×1145 mm
- Weight:125 kg
- Noise level:Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
- Cat. No.:135-0030
- Ext.Ø×H:720×1145 mm
- Filters:Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Air velocity:0,23 m/s*
- Int. W×D×H:885×505×579 mm
- Operating resistance:Maximum 230 Pa
- Lighting:1000 Lux minimum at work surface
- Model:P3H
- Int.Ø×H:505×579 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- S3 main filter for all P3, A3 and K3 models
Product Information
- Catalog #AvailabilityPrice
- S2 main filter for all P2, A2 and K2 models
Product Information
- Catalog #AvailabilityPrice
- S6 main filter for all P6, A6 and K6 models
Product Information
- Catalog #AvailabilityPrice
- S6 pre-filter for all P6, A6 and K6 models
Product Information
- Catalog #AvailabilityPrice
- S4 main filter for all P4, A4 and K4 models
Product Information
- Catalog #AvailabilityPrice
- S3 pre-filter for all P3, A3 and K3 models
Product Information
- Catalog #AvailabilityPrice
- S5 main filter for all P5, A5 and K5 models
Product Information
- Catalog #AvailabilityPrice
- S5 pre-filter for all P5, A5 and K5 models
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



