Tissue grinders, Mini series
1,0 ml, 5×55 mm, 55 mm
Catalog # GLPR20402
Supplier: GLASS PRECISION ENGINEERING
Jump to:
Product Details & Documents
These mini homogenisers are made of high quality borosilicate glass and are ideal for micro tissue work. The mortar is made from clear precision glass and pestles have ground glass working length. Mini homogenisers are available with or without handles.
Grinding clearance pestle and mortar: 0,152 to 0,254 mm.
Specifications
- Capacity:1,0 ml
- Seq:01
- Total length:55 mm
- Ø ext.×length:5×55 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



