Bottle brushes
Bottle brush, T397, Natural bristle, White, 50 mm, Wire, 350 mm
Catalog # 149-0009
Supplier: PINNACLE BRUSH
Jump to:
Product Details & Documents
Specifications
- Bristle colour:White
- Bristle material:Natural bristle
- Brush head Ø:50 mm
- Handle material:Wire
- Description:Bottle brush, T397
- Seq:02
- Total length:350 mm



