Brushes for test tubes
Nylon, 75 mm, 24 mm, Wire, 240 mm
Catalog # 149-0022
Supplier: PINNACLE BRUSH
Jump to:
Product Details & Documents
Brushes with nylon bristles and cotton yarn tip, on galvanized wire, particularly suitable for small tubes.
Specifications
- Bristle material:Nylon
- Brush head Ø:24 mm
- Handle material:Wire
- Seq:02
- Total length:240 mm
- Brush head length:75 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



