Brushes for test tubes
Nylon, 75 mm, 17 mm, Wire, 240 mm
Catalog # 149-0021
Supplier: PINNACLE BRUSH
Jump to:
Product Details & Documents
Brushes with nylon bristles and cotton yarn tip, on galvanized wire, particularly suitable for small tubes.
Specifications
- Bristle material:Nylon
- Brush head Ø:17 mm
- Handle material:Wire
- Total length:240 mm
- Brush head length:75 mm



