Transfer pipettes
4 ml, 2,5 mm, 150 mm, -
Catalog # 613-4983
Supplier: MEDLINE SCIENTIFIC
Jump to:
Product Details & Documents
PE, transparent, disposable.
- For general purpose applications
- Volumetrical tolerance: ± 10%
Specifications
- Sterile:-
- Capacity:4 ml
- Length:150 mm
- Stem Ø:2,5 mm



