Transfer pipettes
8 ml, 150 mm, +
Catalog # 613-4978
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Pipet transfer 8,0 mL 15,2 cm sterile, standard line 1 * 400 items Catalog #612-4508
Product 612-4508 is similar to 613-4978 but manufacturer and specifications may vary.
Graduat.pasteur pipets 7ml sterile / 5 1 * 500 items Catalog #612-1682
Product 612-1682 is similar to 613-4978 but manufacturer and specifications may vary.
Product Details & Documents
PE, transparent, disposable.
- For general purpose applications
- Volumetrical tolerance: ± 10%
Specifications
- Sterile:+
- Capacity:8 ml
- Length:150 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



