Transfer pipettes
8 ml, 150 mm, -
Catalog # 613-4980
Supplier: MEDLINE SCIENTIFIC
Jump to:
Product Details & Documents
PE, transparent, disposable.
- For general purpose applications
- Volumetrical tolerance: ± 10%
Specifications
- Sterile:-
- Capacity:8 ml
- Length:150 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



