Transfer pipettes
Transfer pipette, graduated (each ml), 5 ml, - mm, 216 mm, -
Catalog # 613-4977
Supplier: MEDLINE SCIENTIFIC
Jump to:
Product Details & Documents
PE, disposable.
- Extra long or graduated
- Sterile models are ethylene oxide sterilised
Specifications
- Sterile:-
- Capacity:5 ml
- Description:Transfer pipette, graduated (each ml)
- Length:216 mm
- Seq:05
- Stem Ø:- mm



