Transfer pipettes
Transfer pipette, graduated (each 0,25 ml), 1 ml, 5,0 mm, 154 mm, +
Catalog # 613-4986
Supplier: MEDLINE SCIENTIFIC
Jump to:
Product Details & Documents
PE, disposable.
- Extra long or graduated
- Sterile models are ethylene oxide sterilised
Specifications
- Sterile:+
- Capacity:1 ml
- Description:Transfer pipette, graduated (each 0,25 ml)
- Length:154 mm
- Seq:05
- Stem Ø:5,0 mm



