Transfer pipettes
Transfer pipette, graduated (0,25 ml), 5 ml, 5,0 mm, 154, -
Catalog # 613-4982
Supplier: MEDLINE SCIENTIFIC
Jump to:
Product Details & Documents
PE, disposable.
- Extra long or graduated
- Sterile models are ethylene oxide sterilised
Specifications
- Sterile:-
- Capacity:5 ml
- Description:Transfer pipette, graduated (0,25 ml)
- Length:154
- Seq:02
- Stem Ø:5,0 mm



