Transfer pipettes
Transfer pipette, graduated (0,5 ml), 7 ml, 7,8 mm, 154 mm, +
Catalog # 613-4988
Supplier: MEDLINE SCIENTIFIC
Jump to:
Product Details & Documents
PE, disposable.
- Extra long or graduated
- Sterile models are ethylene oxide sterilised
Specifications
- Sterile:+
- Capacity:7 ml
- Description:Transfer pipette, graduated (0,5 ml)
- Length:154 mm
- Seq:09
- Stem Ø:7,8 mm



