Transfer pipettes
Transfer pipette, graduated (0,5 ml), 5 ml, 7,0 mm, 150 mm, -
Catalog # 613-4981
Supplier: MEDLINE SCIENTIFIC
Jump to:
Product Details & Documents
PE, disposable.
- Extra long or graduated
- Sterile models are ethylene oxide sterilised
Specifications
- Sterile:-
- Capacity:5 ml
- Description:Transfer pipette, graduated (0,5 ml)
- Length:150 mm
- Seq:01
- Stem Ø:7,0 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



