Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
Cell culture flasks, Falcon®

Cell culture flasks, Falcon®

250 ml, 75 cm², Vented cap, canted
Catalog # 734-0050
Supplier:   Corning
Cell culture flasks, Falcon®
Catalog # 734-0050
Supplier:  Corning
Cell culture flasks, Falcon®
Cell culture flasks, Falcon®

250 ml, 75 cm², Vented cap, canted

Price
£229.00
Log in for availability
1 * 60 items
Product Details & Documents

PS, tissue culture-treated, sterile, non-pyrogenic.

  • Easy to read printed volumetric graduations, and writing patch
  • Vented caps incorporate a 0,2 µm hydrophobic membrane
  • Convenient, peel-open, medical-style packaging ensures flask sterility is maintained

Vacuum gas plasma tissue culture treatment ensures consistent cell attachment, spreading and growth.

Barcoded (robotics/automation compatible).

Caution: NOTE: Culture area and capacity are nominal.

Specifications
  • Closure type:
    Vented cap
  • Growth area:
    75 cm²
  • Capacity:
    250 ml
  • Seq:
    12
  • Neck:
    canted
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.