SPE columns, ISOLUTE® C2
C2, PP, 60 Å, 50 µm, 15 ml, 2000 mg
ARGO320-0200-D
ISOLUTE® C2 is a weakly non-polar sorbent for extraction of non-polar acidic, neutral and basic analytes from aqueous samples using a non-polar retention mechanism. It is used for the extraction of non-polar acidic, neutral and basic compounds from aqueous sample matrices. Secondary silanol interactions can be exploited to enhance extract purity and method robustness for basic analytes.
- Particle Size:50 µm
- Pore size:60 Å
- Capacity:15 ml
- Seq:11
- Bed weight:2000 mg
- Column hardware:PP
- Phase:C2
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



