SPE columns, ISOLUTE® C2
C2, PP, 60 Å, 50 µm, 1 ml, 50 mg
Catalog # ARGO320-0050-R
Supplier: Argonaut Technologies
Jump to:
Product Details & Documents
ISOLUTE® C2 is a weakly non-polar sorbent for extraction of non-polar acidic, neutral and basic analytes from aqueous samples using a non-polar retention mechanism. It is used for the extraction of non-polar acidic, neutral and basic compounds from aqueous sample matrices. Secondary silanol interactions can be exploited to enhance extract purity and method robustness for basic analytes.
Specifications
- Particle Size:50 µm
- Pore size:60 Å
- Capacity:1 ml
- Seq:04
- Bed weight:50 mg
- Column hardware:PP
- Phase:C2
Accessories
Product Information
- Catalog #AvailabilityPrice
- ISOLUTE® column adapter for 70 ml columnsISOLUTE® column adapter for 70 ml columnsARGO120-1103Log in for availability1 * 10 items - £98.90
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



