SPE columns, ISOLUTE® C2
C2, PP, 60 Å, 50 µm, 6 ml, 500 mg
Catalog # ARGO320-0050-C
Supplier: Argonaut Technologies
Jump to:
Product Details & Documents
ISOLUTE® C2 is a weakly non-polar sorbent for extraction of non-polar acidic, neutral and basic analytes from aqueous samples using a non-polar retention mechanism. It is used for the extraction of non-polar acidic, neutral and basic compounds from aqueous sample matrices. Secondary silanol interactions can be exploited to enhance extract purity and method robustness for basic analytes.
Specifications
- Particle Size:50 µm
- Pore size:60 Å
- Capacity:6 ml
- Seq:08
- Bed weight:500 mg
- Column hardware:PP
- Phase:C2
Accessories
Product Information
- Catalog #AvailabilityPrice
- ISOLUTE® column adapter for 70 ml columnsISOLUTE® column adapter for 70 ml columnsARGO120-1103Log in for availability1 * 10 items - £98.90



