SPE columns, ISOLUTE® C2
C2, PP, 60 Å, 50 µm, 3 ml, 200 mg
ARGO320-0020-B
ISOLUTE® C2 is a weakly non-polar sorbent for extraction of non-polar acidic, neutral and basic analytes from aqueous samples using a non-polar retention mechanism. It is used for the extraction of non-polar acidic, neutral and basic compounds from aqueous sample matrices. Secondary silanol interactions can be exploited to enhance extract purity and method robustness for basic analytes.
- Particle Size:50 µm
- Pore size:60 Å
- Capacity:3 ml
- Seq:06
- Bed weight:200 mg
- Column hardware:PP
- Phase:C2



