SPE columns, ISOLUTE® C8(EC)
C8(EC), PP, 60 Å, 50 µm, 70 ml, 100000 mg
Catalog # ARGO291-1000-F
Supplier: Argonaut Technologies
Jump to:
Product Details & Documents
ISOLUTE® C8 endcapped is primarily used to extract molecules of wide ranging polarities from aqueous samples. When analytes are strongly retained by a C18 sorbent, the slightly weaker interaction with the C8(EC) can facilitate analyte elution with smaller elution volumes. It is a non-polar sorbent, manufactured using a silane and endcapped in order to reduce the polar secondary interactions associated with surface silanol groups.
Specifications
- Particle Size:50 µm
- Pore size:60 Å
- Capacity:70 ml
- Seq:20
- Bed weight:100000 mg
- Column hardware:PP
- Phase:C8(EC)



