SPE columns, ISOLUTE® C8(EC)
C8(EC), PP, 60 Å, 50 µm, 1 ml, 50 mg
ARGO291-0005-A
ISOLUTE® C8 endcapped is primarily used to extract molecules of wide ranging polarities from aqueous samples. When analytes are strongly retained by a C18 sorbent, the slightly weaker interaction with the C8(EC) can facilitate analyte elution with smaller elution volumes. It is a non-polar sorbent, manufactured using a silane and endcapped in order to reduce the polar secondary interactions associated with surface silanol groups.
- Particle Size:50 µm
- Pore size:60 Å
- Capacity:1 ml
- Seq:02
- Bed weight:50 mg
- Column hardware:PP
- Phase:C8(EC)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



