SPE columns, ISOLUTE® MFC18
MFC18, PP, 125 Å, 50 µm, 25 ml, 5000 mg
Catalog # ARGO240-0500-E
Supplier: Argonaut Technologies
Jump to:
Product Details & Documents
ISOLUTE® MFC18 is a retentive, non polar sorbent for extraction of a range of analytes from aqueous samples using a non polar retention mechanism. It is used for extraction from aqueous matrices using non polar interactions (for acidic, neutral and basic analytes) and readily accessible secondary silanol interactions (for basic compounds only). Not the ideal choice when working at extremes of pH, due to its relatively low carbon load.
Specifications
- Particle Size:50 µm
- Pore size:125 Å
- Capacity:25 ml
- Seq:13
- Bed weight:5000 mg
- Column hardware:PP
- Phase:MFC18
Accessories
Product Information
- Catalog #AvailabilityPrice
- ISOLUTE® column adapter for 70 ml columnsISOLUTE® column adapter for 70 ml columnsARGO120-1103Log in for availability1 * 10 items - £98.90



