Capillary columns, MXT®-502.2
Capillary, MXT®-502.2, 3,00 µm, 0,53 mm, 105 m
REST70910
: Restek
These Siltek®-treated stainless steel MXT®-502.2 columns enable to quantify all compounds when using a mass spectrometer or a PID in tandem with an ELCD. A 105 m column can separate the light gases specified in EPA methods without subambient cooling.
- Proprietary Crossbond
- 114,3 mm standard coil diameter
- Diphenyl/dimethyl polysiloxane phase provides low bleed and thermal stability to 320 °C
These application specific columns with unique selectivity are ideal for volatile organic pollutants and in many gasoline range organics (GRO) methods for monitoring underground storage tanks. Separation of trihalomethanes and ideal polarity for light hydrocarbons and aromatics.
- Column Format:Capillary
- Film thickness:3,00 µm
- Ø int.:0,53 mm
- Length:105 m
- Seq:04
- Phase:MXT®-502.2



