VWR® SuperFrost®, Microscope Slides
Slides (90° ground twin-frosted edges), 1,0 - 1,2 mm
Catalog # 631-0117
Supplier: VWR Collection
Jump to:
Product Details & Documents
These slides, washed and polished, offer high quality results.
- Cellophane wrapped
- For high level of safety
- Twin-frosted slides with embossed surface: Easier writing and reading
W×D: 76×26 mm
Certifications: ISO 8037/I
Specifications
- Description:Slides (90° ground twin-frosted edges)
- Seq:008
- Thickness:1,0 - 1,2 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



