Capillary columns, PERMABOND® FFAP
Capillary, PERMABOND® FFAP, 0,25 µm, 0,25 mm, 30 m
Catalog # MANA723116.30
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Polar GC phase.
- Recommended for fatty acid methyl esters (FAMEs) and free carboxylic acids
- Maximum temperature for isothermal operation 220 °C (0,53 mm Int.Ø columns: 200 °C)
- Maximum temperature for short isotherms in a temperature program 240 °C (0,53 mm Int.Ø columns: 220 °C)
Polyethylene glycol 2-nitroterephthalate phase.
USP code: close equivalent to G25 / G35.
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:30 m
- Seq:10
- Phase:PERMABOND® FFAP
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



