ASTM Ubbelohde viscometers
6000 - 30000 mm²/s, 30 K, 290 mm, 4,32 mm, 15 − 20 ml
SCOI285401309
Viscometers with suspended ball level for determination of relative viscosity of liquids with Newtonian flow behaviour.
Recommended minimum flow-through time is 200 seconds.
: DIN 51 562 Part 1, ISO/DIN 3105 (BS-IP-SL).
ATSM calibrated for automatic measurements.
- Range:6000 - 30000 mm²/s
- Volume:15 − 20 ml
- Length:290 mm
- Seq:11
- Constant:30 K
- Ø int.:4,32 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



