ASTM Ubbelohde viscometers
2000 - 10000 mm²/s, 10 K, 290 mm, 3,27 mm, 15 − 20 ml
Catalog # SCOI285401296
Supplier: SI Analytics
Jump to:
Product Details & Documents
Viscometers with suspended ball level for determination of relative viscosity of liquids with Newtonian flow behaviour.
Recommended minimum flow-through time is 200 seconds.
Certifications: DIN 51 562 Part 1, ISO/DIN 3105 (BS-IP-SL).
ATSM calibrated for automatic measurements.
Specifications
- Range:2000 - 10000 mm²/s
- Volume:15 − 20 ml
- Length:290 mm
- Seq:10
- Constant:10 K
- Ø int.:3,27 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



