ASTM Ubbelohde viscometers
1 - 5 mm²/s, 0,005 K, 290 mm, 0,46 mm, 15 − 20 ml
Catalog # SCOI285401263
Supplier: SI Analytics
Jump to:
Product Details & Documents
Viscometers with suspended ball level for determination of relative viscosity of liquids with Newtonian flow behaviour.
Recommended minimum flow-through time is 200 seconds.
: DIN 51 562 Part 1, ISO/DIN 3105 (BS-IP-SL).
ATSM calibrated for automatic measurements.
Specifications
- Range:1 - 5 mm²/s
- Volume:15 − 20 ml
- Length:290 mm
- Seq:03
- Constant:0,005 K
- Ø int.:0,46 mm



